Cable Kit, 43 - 54 Feet, Orange

Item #: 238501

Cat #: DFT1048

UPC: 013627016163

to view pricing and more.
Documents & Guides
Orange Cable Kit, 120V, 5.1A, Coverage: 43-54 ft².

Overview

Orange Cable Kit, 120V, 5.1A, Coverage: 43-54 ft².

Warm Tiles floor warming products remove the chill with a gentle, continuous warmth. Warm Tiles may be installed directly over plywood, concrete or cement backerboard substrates. The warming element rests in the mortar below your floor surface. Simple to measure, quick to install and easy to control, Warm Tiles deliver affordable luxury

Also known as: 013627016163, DFT1048

Specifications

Volts DC: 120
Volts AC: 120
Color: Orange
Volts DC: 120
Color: Orange
Volts AC: 120