MC Fire Alarm Cable, FPLP, 12-2 Solid, Red Steel Flex, 1000'

Item #: 238510
Cat #: 1835R60-00
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 12 AWG, 2 Conductors (Black/White), Solid, Copper, Red, 12 AWG (solid green) Ground, 1000 Foot Reel

Overview

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 12 AWG, 2 Conductors (Black/White), Solid, Copper, Red, 12 AWG (solid green) Ground, 1000 Foot Reel
Also known as: 1835R60-00

Specifications

Volts AC: 120
Jacket: Steel
Material: Copper
Gauge: 14
Conductors: 4
Length: 6 ft
Stranding: Solid
Volts AC: 120
Material: Copper
Conductors: 4
Stranding: Solid
Jacket: Steel
Gauge: 14
Length: 6 ft

Customer Reviews

No reviews for this product
(0)