Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Ye

Item #: 2385159

Cat #: UTP28X50YL

UPC: 074983850341

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 50ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 50ft.
Also known as: 074983850341, UTP28X50YL

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow