Selector Switch, 3-Position, 30mm, Knob, Maintained, NEMA 4/13

Item #: 23854

Cat #: 800T-J2KA7

UPC: 662073114819

to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, Maintained, KA7 Cam, Operator Only, NEMA 4/13

Overview

Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, Maintained, KA7 Cam, Operator Only, NEMA 4/13
Also known as: 662073114819, 800T-J2KA7

Specifications

Type: Knob, 3-Position, Selector Switch
Size: 30 mm
Color: Black/White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Type: Knob, 3-Position, Selector Switch
Color: Black/White
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
Standards: Build America Buy America Compliant