DUP RCPT, IND GRD, 20A 250V, 6-20R, BK

Item #: 238573

Cat #: HBL5462BK

UPC: 783585357737

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle, Industrial Grade, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R,Black

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle, Industrial Grade, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R,Black
Also known as: 783585357737, HBL5462BK

Features & Benefits

  • Deep nylon body design delivers increased impact resistance
  • One-piece brass integral ground strap
  • Finder Groove Face
  • Deep body design with circuit ID face

Specifications

Mounting: Screw
Color: Black
Amps: 20
NEMA Configuration: 6-20R
Mounting: Screw
Amps: 20
Color: Black
NEMA Configuration: 6-20R