4-11/16" Square Exposed Work Cover, (1) Toggle Switch

Item #: 23862

Cat #: 870RAC

UPC: 050169008706

to view pricing and more.
Documents & Guides
4-11/16" Square, Exposed Work Cover, Type: (1) Toggle Switch, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3".

Overview

4-11/16" Square, Exposed Work Cover, Type: (1) Toggle Switch, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3".

4-11/16" Square, Exposed Work Cover, Type: (1) Toggle Switch, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3".

Also known as: 050169008706, 870RAC

Features & Benefits

  • Galvanized steel construction
  • Fits 1 toggle switch
  • Includes required hardware for mounting the receptacle(s)
  • UL Listed

Specifications

Gangs: 1
Material: Steel
Depth: 1/2 in
Cubic Inches: 10.300 in³
Gangs: 1
Depth: 1/2 in
Material: Steel
Cubic Inches: 10.300 in³