75' HIGH FLEX POLYESTER FISH TAPE

Item #: 2386712

Cat #: 50375

UPC: 092644503757

to view pricing and more.
Documents & Guides
75' HIGH FLEX POLYESTER FISH TAPE

Overview

75' HIGH FLEX POLYESTER FISH TAPE

Our 75-Foot (22.9 m) High Flex Polyester Fish Tape is the perfect wire pulling solution where flexibility meets strength. The polyester material provides a highly flexible and lightweight tape compared to steel while the triple strand design delivers increased durability and strength compared to fiberglass. The low friction case and optimized feed angle create a smooth payout and easy retraction. The bright orange strand woven into the triple strand improves visibility for easier locating of the tape.

Also known as: 092644503757, 50375

Features & Benefits

  • 75-Foot (22.9 m) High Flex Polyester Fish Tape is the perfect combination of flexibility for easy navigation and strength to withstand difficult pulls
  • Triple strand polyester fish tape is 4 times more flexible than fiberglass and 8 times more flexible than steel
  • Polyester material delivers ultimate flexibility to easily glide around difficult corners or joints
  • Triple strand braided tape design creates rigidity to hold shape during payout; improves tape strength and durability to tackle more difficult pulls compared to fiberglass
  • Overall lightweight design and optimized feed angle produce a smooth pay-out and retraction, reducing effort and fatigue

Specifications

Material: Polyester
Length: 75 ft
Material: Polyester
Length: 75 ft