Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... 480V Rated Molded Case Circuit Breakers
Share
Siemens
BREAKER ED 2P 30A
Item #: 238712
Cat #: HED42B030
UPC: 783643209978
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
ITE HED42B030 BREAKER ED 2P 30A
View product detail below
Associated
Substitutes
Others Bought
Overview
ITE HED42B030 BREAKER ED 2P 30A
Also known as:
783643209978, HED42B030
Specifications
Poles:
2
Amps:
30
Poles:
2
Amps:
30
Close
Close and Retry