MANUAL STARTER 230VAC

Item #: 238719

Cat #: 2510MCG2

UPC: 785901801320

to view pricing and more.
Square D,MANUAL STARTER 230VAC,1,M-1P,1-Phase,3 hp 115 V AC 1 phase-5 hp 230 V AC 1 phase,36A,600 V AC,Copper Box Lug,General Purpose (Indoor),M,Manual Starter,NEMA 1 painted sheet steel,Thermal - Melting Alloy,UL Listed - CSA Certified,without

Overview

Square D,MANUAL STARTER 230VAC,1,M-1P,1-Phase,3 hp 115 V AC 1 phase-5 hp 230 V AC 1 phase,36A,600 V AC,Copper Box Lug,General Purpose (Indoor),M,Manual Starter,NEMA 1 painted sheet steel,Thermal - Melting Alloy,UL Listed - CSA Certified,without

Manual Starter - NEMA 1 - Buttons - 2P - Size M1P - No Indicator - 600VAC

Also known as: 785901801320, 2510MCG2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65