Breaker, 15A, 3P, 240VAC, 10 kAIC, Type MP

Item #: 238721

Cat #: MP315

UPC: 040892237658

to view pricing and more.
Documents & Guides
15 Amp, 3-Pole, Type MP Circuit Breaker, 10 kAIC, 240 Volt AC

Overview

15 Amp, 3-Pole, Type MP Circuit Breaker, 10 kAIC, 240 Volt AC
Also known as: 040892237658, MP315

Specifications

Poles: 3
Amps: 15
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Amps: 15
Interrupt Rating AC: 10 kA