DECO DUP RECEP 20A 125V B+S WIRE GRY

Item #: 238746

Cat #: 26352-GRY

UPC: 785007785371

to view pricing and more.
Documents & Guides
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Gray

Overview

Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Gray
Also known as: 785007785371, 26352-GRY

Specifications

Color: Gray
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Color: Gray
Gangs: 1
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon