Strut Channel Type A, Solid, PG, 10' x 1.625" x 1.625"

Item #: 2388009

Cat #: A121000PG

UPC: 782856345756

to view pricing and more.
Documents & Guides
Strut Channel Type A, Solid, PG, 10' x 1.625" x 1.625"

Overview

Strut Channel Type A, Solid, PG, 10' x 1.625" x 1.625"

Used for creating strut channel frames and structures.

Also known as: 782856345756, A121000PG

Features & Benefits

  • Cold formed channel, solid
  • Strut channels for heavy applications
  • For individual fastening or for efficiently constructing pipe or tube routes

Specifications

Material: Steel
Height: 1.625 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Height: 1.625 in