3-Pin, Micro Cordset

Item #: 238827

Cat #: CSAS3F3CY1805

UPC: 782116143276

to view pricing and more.
Documents & Guides
Micro Cordset, 3 Pin, Single-Ended, Female Straight Connector, PVC Jacket, AC, 3-Wire, 5-Meter (16.4'), IP67. Pin Configuration: Green, Red/Black, Red/White. 12 mm (M12) Receptacle.

Overview

Micro Cordset, 3 Pin, Single-Ended, Female Straight Connector, PVC Jacket, AC, 3-Wire, 5-Meter (16.4'), IP67. Pin Configuration: Green, Red/Black, Red/White. 12 mm (M12) Receptacle.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782116143276, CSAS3F3CY1805

Specifications

Gender: Female
Type: 3-Pin, Single-Ended, Micro, Straight Connector
IP/NEMA Rating: IP67
Length: 16.400 ft
Color: Yellow
Gender: Female
IP/NEMA Rating: IP67
Color: Yellow
Type: 3-Pin, Single-Ended, Micro, Straight Connector
Length: 16.400 ft