Contactor, Lighting, 30A, 600VAC, 8P, NO, 277VAC Coil, NEMA 1

Item #: 238888

Cat #: 8903LG80V04

UPC: 785901459224

to view pricing and more.
Contactor, Lighting, Electrically Held, 30 Amp Fluorescent, 20 Amp Tungsten, 600 Volt AC, 8-Pole, Normally Open, 277 Volt AC Coil, NEMA 1 Enclosure

Overview

Contactor, Lighting, Electrically Held, 30 Amp Fluorescent, 20 Amp Tungsten, 600 Volt AC, 8-Pole, Normally Open, 277 Volt AC Coil, NEMA 1 Enclosure

8903L multipole lighting contactors are for lighting control applications. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is an electrically held device. Can switch up to 30 A fluorescent and 20 A tungsten lighting loads. The contacts are field convertible from NO to NC. This device 8 pole device has 8 NO contacts. Supplied with a 277 VAC 60 Hz interchangeable operating coil but other coils are available in a wide variety of common voltages up to 600VAC. Contactor is in a NEMA 1 painted sheet steel enclosure, but a variety of other enclosure types are available. Coil and contacts are easily replaced. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.03 inches deep. 8903L lighting contactors are UL Listed and CSA Certified.

Also known as: 785901459224, 8903LG80V04

Specifications

Volts AC Control: 277
Phase: 3
Family / Style: 8903
Type: Enclosed, Lighting Contactor, Electrically Held
Poles: 8
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Volts AC Control: 277
Family / Style: 8903
Poles: 8
IP/NEMA Rating: NEMA 1
Volts AC: 600
Phase: 3
Type: Enclosed, Lighting Contactor, Electrically Held
Mounting: Surface
Amps: 30