Handy Box Cover, Type: (1) Toggle Switch, Drawn, Metallic

Item #: 23893
Cat #: 865
UPC: 050169008652
Sign In or Register to view pricing and more.
Documents & Guides
Handy Box Cover, Type: (1) Toggle Switch, Drawn, Metallic. Width: 2-5/16". Length: 4-3/16".

Overview

Handy Box Cover, Type: (1) Toggle Switch, Drawn, Metallic. Width: 2-5/16". Length: 4-3/16".
4 In. x 2 In. Handy Box Covers - 2-5/16 In. x 4-3/16 In. Length, ToggleSwitch
Also known as: 050169008652, 865

Specifications

Material: Steel
Height: 4 3/16 in
Width: 2 5/16 in
Material: Steel
Width: 2 5/16 in
Height: 4 3/16 in

Customer Reviews

No reviews for this product
(0)