Servo Motor, 460VAC, 6000RPM, Medium Inertia, Keyed Shaft

Item #: 239062

Cat #: MPM-B1151T-MJ72AA

UPC: 884951112506

to view pricing and more.
Documents & Guides
Servo Motors Product, Medium Inertia, 460 Volt, 6000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Overview

Servo Motors Product, Medium Inertia, 460 Volt, 6000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

MP-Series™ medium inertia (MPM) servo motors from Allen-Bradley® offer IEC metric mounting dimensions and rotatable DIN connectors, providing flexible connector orientation for easier cable routing. Catalog item MPM-B1151T-MJ72AA is a Bulletin MPM medium-Inertia servo motors product from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 884951112506, MPM-B1151T-MJ72AA

Specifications

Type: Servo Motor, Medium Inertia
Volts AC: 460
RPM: 6000
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor, Medium Inertia
RPM: 6000
Volts AC: 460
Special Program: Rockwell Automation Preferred Product