LED Magnetic Retrofit Light, 2-Tube, 1' x 4'

Item #: 2391160

Cat #: RFM262T140DL

UPC: 706762785307

to view pricing and more.
Documents & Guides
LED Magnetic Retrofit Light, 2-Tube, 1' x 4', 26 Watt, 120-277V, 82 CRI, 4000K

Overview

LED Magnetic Retrofit Light, 2-Tube, 1' x 4', 26 Watt, 120-277V, 82 CRI, 4000K
Also known as: 706762785307, RFM262T140DL

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 26
Color Rendering Index (CRI): 82
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED