
2-Gang Cover, Duplex/Modular Furniture, 4000 Series Raceway, Ivory
Item #: 239199
Cat #: V4047WM
UPC: 786776041958
to view pricing and more.
Documents & Guides
Steel, 2-Gang, Duplex, Modular Cover, 4047 Series. Size: 5-1/8" Length. Includes: (1) 2A Mini Adapter, (1) 20A Duplex Receptacle. Ivory.
Overview
Steel, 2-Gang, Duplex, Modular Cover, 4047 Series. Size: 5-1/8" Length. Includes: (1) 2A Mini Adapter, (1) 20A Duplex Receptacle. Ivory.
Includes one Pass and Seymour 20A Duplex Receptacle with 12" wire leads installed on bracket. Includes mini adapter that accepts Pass and Seymour Activate inserts and Wiremold Open System communication modules.
Also known as: 786776041958, V4047WM
Specifications
| Length: | 5 1/8 in |
| Color: | Ivory |
| Material: | Steel |
| Length: | 5 1/8 in |
| Material: | Steel |
| Color: | Ivory |