Elbow 45-Degree Lay-in, 12.00x12.00, Gray, Steel

Item #: 23922

Cat #: F1212G45E

UPC: 783510519100

Sign In or Register to view pricing and more.
Lay-in Painted 45-Degree Elbows are used for continuous run with 45-degree turns. This 45-Degree Elbow Lay-in, F1212G45E item measures 12.00x12.00 inches with a material of Steel colored Gray.

Overview

Lay-in Painted 45-Degree Elbows are used for continuous run with 45-degree turns. This 45-Degree Elbow Lay-in, F1212G45E item measures 12.00x12.00 inches with a material of Steel colored Gray.

Lay-in Painted 45-Degree Elbows are used for continuous run with 45-degree turns. Top and inside covers removable so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510519100, F1212G45E

Features & Benefits

  • Lay-in Painted 45-Degree Elbows are used for continuous run with 45-degree turns
  • Top and inside covers removable so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Angle: 45°
Height: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Width: 12 in
Color: Gray
Angle: 45°