135 Watt T10

Item #: 239276

Cat #: G39157

UPC: 043168391573

Sign In or Register to view pricing and more.

Overview

135 Watt T10
Also known as: 043168391573, G39157, Freezer tube

Specifications

Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Length: 5 ft, 60 in
Lumens: 7000
Color Rendering Index (CRI): 60
Wattage: 135
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Length: 5 ft, 60 in
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Recessed Double Contact (R17d)
Lumens: 7000
Wattage: 135