Single-Pole Toggle Switch Less Ears, 15A, 120V, White, Residential Grade

Item #: 239325

Cat #: 1451-4W

UPC: 078477794265

to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Toggle Framed Less Ears Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - White.

Overview

15 Amp, 120 Volt, Toggle Framed Less Ears Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - White.
Also known as: 078477794265, 1451-4W

Specifications

Amps: 12, 15
Poles: 1
Material: Thermoplastic, Steel
Color: White
Mounting: Wallplate
Amps: 12, 15
Material: Thermoplastic, Steel
Mounting: Wallplate
Poles: 1
Color: White