75W PAR GIMBAL WHITE

Item #: 23934

Cat #: R532-WH

UPC: 661209031068

to view pricing and more.
Documents & Guides
Flared Gimbal 75W PAR30

Overview

Flared Gimbal 75W PAR30
Also known as: 661209031068, R532-WH

Specifications

Type: Track Heads
Color: White
Wattage: 50
Diameter: 5 1/4 in
Type: Track Heads
Wattage: 50
Color: White
Diameter: 5 1/4 in