200A, 1P, Series 1000, Single Element Meter

Item #: 239349

Cat #: 1R120-21

UPC: 078477545430

to view pricing and more.
200 Amp, 1-Phase, 120V AC, 2-Wire, Series 1000, Single Element Meter, Line-to-Neutral, 200:0.1A Ratio, NEMA 3R, Surface Mount Enclosure. **Meter Only**, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp, 1-Phase, 120V AC, 2-Wire, Series 1000, Single Element Meter, Line-to-Neutral, 200:0.1A Ratio, NEMA 3R, Surface Mount Enclosure. **Meter Only**, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 Single Element Meter, 120V, 1P2W, Line-to-Neutral, 200:0.1, Outdoor, Gray

Also known as: 078477545430, 1R120-21

Specifications

Amps: 200
Volts AC: 120
Mounting: Surface
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120
Phase: 1