PAN FRFWCSC12LYL FIBERRUNNER 4-WAY

Item #: 2393563

Cat #: FRFWCSC12LYL

UPC: 613056769021

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRFWCSC12LYL SPLIT COVER,

Overview

PDT FRFWCSC12LYL SPLIT COVER,
Also known as: 613056769021, FRFWCSC12LYL

Specifications

Material: ABS
Width: 12 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Type: 4-Way Cross Cover
Material: ABS
Height: 4 in
Family / Style: FiberRunner®
Width: 12 in
Color: Yellow
Type: 4-Way Cross Cover