PAN FRRF126LSCLYL SPLIT COVER

Item #: 2393568

Cat #: FRRF126LSCLYL

UPC: 613056775121

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRRF126LSCLYL SPLIT COVER

Overview

PDT FRRF126LSCLYL SPLIT COVER
Also known as: 613056775121, FRRF126LSCLYL

Specifications

Material: ABS
Width: 12 in
Type: Reducer
Height: 6 in
Color: Yellow
Family / Style: FiberRunner®
Material: ABS
Type: Reducer
Color: Yellow
Width: 12 in
Height: 6 in
Family / Style: FiberRunner®