
3/4" Strain Relief Cg Conn, Alum., 0.500-0.625"
Item #: 239384
Cat #: CG-SR11
UPC: 781381626163
to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch & 1 Inch, Cable Diameter Range: .500 Inch - .625 Inch.
Overview
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch & 1 Inch, Cable Diameter Range: .500 Inch - .625 Inch.
Also known as: 781381626163, CG-SR11
Specifications
| Diameter: | 3/4 in, 1 in |
| Material: | Stainless Steel, Aluminum |
| Diameter Range: | 0.500 - 0.625 in |
| Diameter: | 3/4 in, 1 in |
| Diameter Range: | 0.500 - 0.625 in |
| Material: | Stainless Steel, Aluminum |