
LED High Bay Retrofit w/FlexColor
Item #: 2394578
Cat #: LED-8236M345D
UPC: 844006077686
to view pricing and more.
Documents & Guides
LED, Ballast Bypass (UL Type-B), High Bay Retrofit w/FlexColor: 120/277V (Also works on 208 & 240V), 95 Watts (Replaces 250W HID), Lumens: 13700/14400/14600, Selectable Color Temperature: 3000/4000/5000K, Continuously dimmable down to 20% using a wired 0-10V dimming circuit. Lamps also include 12V auxiliary power for sensors, 80+ CRI, Enclosed Fixture Rated. LED-8236M345D.
Overview
LED, Ballast Bypass (UL Type-B), High Bay Retrofit w/FlexColor: 120/277V (Also works on 208 & 240V), 95 Watts (Replaces 250W HID), Lumens: 13700/14400/14600, Selectable Color Temperature: 3000/4000/5000K, Continuously dimmable down to 20% using a wired 0-10V dimming circuit. Lamps also include 12V auxiliary power for sensors, 80+ CRI, Enclosed Fixture Rated. LED-8236M345D.
Light Efficient Design’s High Bay LED retrofits have been designed specifically for use in HID High Bay fixtures. Our form-follow-function product design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures.
Also known as: 844006077686, LED-8236M345D
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Volts AC: | 120, 277, 240, 208 |
| Material: | Plastic |
| Wattage: | 95 |
| Lumens: | 13000 |
| Type: | 0-10V Dimming, Ballast Bypass (Type B) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Material: | Plastic |
| Lumens: | 13000 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Volts AC: | 120, 277, 240, 208 |
| Wattage: | 95 |
| Type: | 0-10V Dimming, Ballast Bypass (Type B) |
| Dimmable: | Yes |
| Base: | Mogul Extended Screw (EX39) |