Push Button, Flush Head, Red, 30mm, Momentary, NEMA 4/13

Item #: 239458

Cat #: CR104PBG00R1

UPC: 783166279342

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Head, Red, Momentary, 30 mm, NEMA 4/13, Operator Only

Overview

Push Button, Flush Head, Red, Momentary, 30 mm, NEMA 4/13, Operator Only
Also known as: 783166279342, CR104PBG00R1

Specifications

Mounting: Panel
Color: Red
Type: Flush, Operator Only, Pushbutton
Size: 30 mm
Family / Style: CR104
IP/NEMA Rating: NEMA 13, NEMA 4
Mounting: Panel
Type: Flush, Operator Only, Pushbutton
Family / Style: CR104
Color: Red
Size: 30 mm
IP/NEMA Rating: NEMA 13, NEMA 4