Load Center, Main Lug, 125A, 120/240V, 1P, 12/24, NEMA 1, Grd Bar

Item #: 239507

Cat #: BR1224L125G

UPC: 786676446600

to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Includes: GBK10 Ground Bar. Dims: H: 16.75", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Includes: GBK10 Ground Bar. Dims: H: 16.75", W: 14.31", D: 3.88"
Also known as: 786676446600, BR1224L125G, Sub panel

Specifications

Mounting: Flush, Surface
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Family / Style: BR
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 24
Amps: 125
Phase: 1
Type: Main Lug
Family / Style: BR