Cable Tag Holder, 2 - 3.700 mm, 20 - 14 AWG, Clear, Bag of 3000

Item #: 2395099

Cat #: 90140

UPC:

to view pricing and more.
Documents & Guides
Cable Tag Holder, Cable Range 2 - 3.700 mm, 20 - 14 AWG, 20 mm Length, PVC, Clear, Bag of 3000

Overview

Cable Tag Holder, Cable Range 2 - 3.700 mm, 20 - 14 AWG, 20 mm Length, PVC, Clear, Bag of 3000

PMF holders are specifically designed to accommodate pairs of appropriately sized cables.

Also known as: 90140

Specifications

Color: Clear
Length: 20 mm
Material: PVC
Allowable Gauge Range: 20 - 14
Diameter: 2 - 3.700 mm
Color: Clear
Material: PVC
Diameter: 2 - 3.700 mm
Length: 20 mm
Allowable Gauge Range: 20 - 14