4' 25W T5 LED High Output Lamp, 50K

Item #: 2395165

Cat #: KT-LED25T5HO-48GC-850-DX2/G2

UPC: 843654158327

to view pricing and more.
Documents & Guides
4 Ft. T5 LED High Output Lamp, 25 Watt, 120-277V, 3500 Lumens, 5000K, Shatter-Proof Coated

Overview

4 Ft. T5 LED High Output Lamp, 25 Watt, 120-277V, 3500 Lumens, 5000K, Shatter-Proof Coated
Also known as: 843654158327, KT-LED25T5HO-48GC-850-DX2/G2

Specifications

Type: Coated, Shatterproof
Color Temperature: 5000 (Bright White)
Wattage: 25
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Type: Coated, Shatterproof
Wattage: 25
Light Technology: LED
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Volts AC Range: 120 - 277