150T3QCLRP 120V 6/CS 1/SKU

Item #: 2396

Cat #: 150T3Q/CL/RP-120V

UPC: 046135588853

Sign In or Register to view pricing and more.
Documents & Guides
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 150Watt 120Volt Retail Pack *Sylvania Part # 58885*

Overview

Tungsten Halogen Double End T3 Quartz Clear Finish RSC 150Watt 120Volt Retail Pack *Sylvania Part # 58885*

The Ledvance Sylvania SYL150T3Q/CL/RP120V is a 150 watt - 120 volt halogen linear lamp that features a recessed contact base and a clear finish. This lamp produces 2250 lumens.

Also known as: 046135588853, 150T3Q/CL/RP-120V

Specifications

Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 150
Lumens: 2250
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 2250
Light Technology: Halogen
Volts AC: 120
Wattage: 150
Base: Recessed Single Contact (R7s)