RDT Cat 6A CMP UTP, White, 1000' TEKPAK

Item #: 2396192

Cat #: 11142628

UPC:

to view pricing and more.
Documents & Guides
RDT Cat 6A CMP UTP, White, 1000' TEKPAK

Overview

RDT Cat 6A CMP UTP, White, 1000' TEKPAK

RDT cable features a reduced diameter of 0.230" (vs. 0.260" average Cat 6A cable), creating better flexibility, optimized cable management, and improved tray-fill ratio for high density installations. It offers excellent signal isolation, with PoE and alien crosstalk performance that exceeds standards, making it an excellent choice for 802.11ac wireless, HD video, and IP security. The cable’s isolation wrap provides superior heat management and noise-reducing performance. The electrical performance is independently verified by ETL (Intertek) as part of the Leviton Verified Performance program.

Also known as: 11142628

Specifications

Length: 1000 ft
Type: CAT 6A
Color: White
Length: 1000 ft
Color: White
Type: CAT 6A