12 AWG XHHW-2 Stranded Copper Black 500'

Item #: 2396369

Cat #: XHHW12STRBLK500RL

UPC:

to view pricing and more.
Documents & Guides
12 AWG, XHHW-2, Stranded Copper, 600/1000V, Black, 500 ft. Reel.

Overview

12 AWG, XHHW-2, Stranded Copper, 600/1000V, Black, 500 ft. Reel.

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW12STRBLK500RL

Specifications

Length: 500 ft
Volts AC: 1kV, 600
Gauge: 12 AWG
Material: Copper
Color: Black
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Gauge: 12 AWG
Color: Black
Jacket: XLPE
Package Type: Reel
Volts AC: 1kV, 600
Material: Copper
Conductors: 1
Stranding: Stranded