Cable Tie, In-Line, 8.0L (203mm), Heavy-

Item #: 2396692

Cat #: CBR2HS-D0

UPC: 074983841141

Sign In or Register to view pricing and more.
Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Weather Resistant Nylon 6.6 mate

Overview

Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Weather Resistant Nylon 6.6 mate
Also known as: 074983841141, CBR2HS-D0

Specifications

Color: Black
Weight Capacity: 85 lbs
Width: 0.250 in
Length: 8 in
Material: Nylon
Family / Style: Contour-Ty®
Product Thickness: 0.058 in
Size: Heavy-Standard
Color: Black
Width: 0.250 in
Material: Nylon
Product Thickness: 0.058 in
Weight Capacity: 85 lbs
Length: 8 in
Family / Style: Contour-Ty®
Size: Heavy-Standard