3.5A, 125V, 235 Series

Item #: 2396829

Cat #: 023503.5MXP

UPC: 079458121278

to view pricing and more.
Documents & Guides
3.5 Amp, 125V AC, 235 Series, 5x20mm, Glass Body Cartridge, Fast-Acting

Overview

3.5 Amp, 125V AC, 235 Series, 5x20mm, Glass Body Cartridge, Fast-Acting

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458121278, 023503.5MXP

Specifications

Color: Metallic
Material: Copper
Standards: California Proposition 65
Color: Metallic
Standards: California Proposition 65
Material: Copper