ProLine S1 Cabinet, Window Door, 2150x700x800, Black, Steel

Item #: 2397127

Cat #: PS1CW2178B

UPC: 783510392178

Sign In or Register to view pricing and more.
Proline S1 Cabinets are an economical networking/server cabinet suited for variety of applications. This ProLine S1 Cabinet, PS1CW2178B item measures Window Doormm with a material of Black, Steel colored 2150x700x800.

Overview

Proline S1 Cabinets are an economical networking/server cabinet suited for variety of applications. This ProLine S1 Cabinet, PS1CW2178B item measures Window Doormm with a material of Black, Steel colored 2150x700x800.

ProLine S1 Cabinets are an economical solution for contractors, small computer rooms, schools, retail outlets, or smaller networks that require a general purpose cabinet to house servers, switches, cables and other communication equipment. Multiple sizes, configurations, and accessories give ProLine S1 Cabinets wide application flexibility.

Also known as: 783510392178, PS1CW2178B

Specifications

Depth: 800 mm
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 27.870 in
Height: 85.140 in
Depth: 800 mm
Material: Steel
Height: 85.140 in
IP/NEMA Rating: NEMA 1
Width: 27.870 in