Contactor, IEC, 85A, 3P, 24VAC Coil, 1NO

Item #: 239722

Cat #: 100-C85KJ10

UPC: 662468623544

to view pricing and more.
Contactor, IEC, 85 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 85 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.

Also known as: 662468623544, 100-C85KJ10

Specifications

Poles: 3
Amps: 85
Volts AC Control: 24
Family / Style: 100-C
Type: IEC Contactor
Poles: 3
Volts AC Control: 24
Type: IEC Contactor
Amps: 85
Family / Style: 100-C