44-7/8" Band Saw Blades, 14TPI (100 PK)

Item #: 2397375

Cat #: 48-39-0542

UPC: 045242546183

to view pricing and more.
Documents & Guides
44-7/8" Band Saw Blades, 14 TPI, Medium Metal, Pack of 100 Blades

Overview

44-7/8" Band Saw Blades, 14 TPI, Medium Metal, Pack of 100 Blades

Milwaukee bi-metal super-tough band saw blades outlast conventional blades up to 3 times, requiring fewer blade changes. An extremely hard and uniform tooth point is electron beam welded to a tough durable backing with high flex life for faster cutting and longer blade life. Recommended for cutting aluminum, angle iron, bronze, brass, copper, galvanized pipe, mild steel, and tougher steels including stainless, chrome, tungsten steel, plus other problem material at slow speed.

Also known as: 045242546183, 48-39-0542

Features & Benefits

  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel provides extended blade life
  • Versatility: designed for cutting common materials 3/16 in. to 5/16 in. thick and very hard materials 5/16 in. to 1/2 in. thick

Specifications

Type: Band Saw Blade
Type: Band Saw Blade