FBC nVent ERIFLEX Flexibar/Cable to Busbar Clamp, 0.2" Busbar Thickness, 1 mm² Stranded-4 mm² Stran

Item #: 2397632

Cat #: 553405

UPC: 782856679905

to view pricing and more.
Documents & Guides
FBC nVent ERIFLEX Flexibar/Cable to Busbar Clamp, 0.2" Busbar Thickness, 1 mm² Stranded-4 mm² Stranded

Overview

FBC nVent ERIFLEX Flexibar/Cable to Busbar Clamp, 0.2" Busbar Thickness, 1 mm² Stranded-4 mm² Stranded

Busbar Clamp that connects cable conductors, or nVent ERIFLEX Flexibar, to a busbar without the need for drilling.

Also known as: 782856679905, 553405

Features & Benefits

  • Very compact clamp for connecting cable conductors or nVent ERIFLEX Flexibar to busbar without drilling
  • Conductor is clamped with a pressure plate
  • Clamps can be mounted and slid into position on busbar prior to connecting conductors
  • Connections can be added after busbar has been mounted
  • Single screw locks clamp and makes connection
  • EAC compliant
  • RoHS compliant

Specifications

Material: Steel
Finish: Electrogalvanized
Depth: 0.430 in
Material: Steel
Depth: 0.430 in
Finish: Electrogalvanized