Breaker, Enclosure, 100A, 2P, 1-Phase, 240V, Indoor

Item #: 2398293

Cat #: ECCVH100S

UPC: 786685955032

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 1-Phase, 240V AC, 3-Wire, Indoor, Surface Mount Circuit Breaker Unit Enclosure., Service Entrance Rated. Includes: (1) 100 Amp, CCVH Type Main Circuit Breaker. Includes: (1) Ground Lug and Hub Closure Plate. HxWxD: 23.69" x 9.31" x 5.44".

Overview

100 Amp, 1-Phase, 240V AC, 3-Wire, Indoor, Surface Mount Circuit Breaker Unit Enclosure., Service Entrance Rated. Includes: (1) 100 Amp, CCVH Type Main Circuit Breaker. Includes: (1) Ground Lug and Hub Closure Plate. HxWxD: 23.69" x 9.31" x 5.44".

Eaton enclosed breakers offer all the advantages of circuit breakers packed in an enclosure for 240 Volt AC applications and include a wide range of accessories. 100–225 Amp, 240 Volt AC maximum. NEMA 1 general purpose— surface or flush mounting. NEMA 3R rainproof surface mounting.

Also known as: 786685955032, ECCVH100S

Specifications

Type: Circuit Breaker Enclosure
Amps: 100
Mounting: Surface
Volts AC: 240
Type: Circuit Breaker Enclosure
Mounting: Surface
Amps: 100
Volts AC: 240