Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
... Jet & Well Pump Motors
Share
Baldor
BLM ECP2395T-4 15HP 880RPM 3P
Item #: 2398382
Cat #: ECP2395T-4
UPC: 781568463444
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM ECP2395T-4 15HP 880RPM 3P
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM ECP2395T-4 15HP 880RPM 3P
Also known as:
781568463444, ECP2395T-4
Specifications
Phase:
3
Horsepower:
15
Amps:
60
Phase:
3
Amps:
60
Horsepower:
15
Close
Close and Retry