This product has been discontinued.

Time Switch, Toggle, In-Wall, 60 Minute, DPDT, 500W, 120VAC, White
Item #: 239869
Cat #: 97352-W
UPC: 785007973556
Sign In or Register to view pricing and more.
Documents & Guides
Time Switch, Toggle, In-Wall, 60 Minute, DPDT, 500W, 120VAC, WhiteTime Switch, Toggle, In-Wall, 60 Minute, DPDT, 500 Watt, 120VAC, White
Overview
Time Switch, Toggle, In-Wall, 60 Minute, DPDT, 500W, 120VAC, WhiteTime Switch, Toggle, In-Wall, 60 Minute, DPDT, 500 Watt, 120VAC, White
Also known as: 785007973556, 97352-W
Specifications
| Type: | DPDT, In-Wall, Toggle |
| Wattage: | 500 |
| Volts AC: | 120 |
| Color: | White |
| Range: | 60 min |
| Type: | DPDT, In-Wall, Toggle |
| Volts AC: | 120 |
| Range: | 60 min |
| Wattage: | 500 |
| Color: | White |