Drive, AC Input, Precharge, 415A, 350HP ND, 300HP HD, 480VAC, 3PH

Item #: 239961

Cat #: 20F1AGD415AN0NNNNN

UPC: 884951168299

to view pricing and more.
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Type 12 / IP54, 415 Amps, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Removed, None, Blank (No HIM)

Overview

Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Type 12 / IP54, 415 Amps, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Removed, None, Blank (No HIM)

Our PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.

Also known as: 884951168299, 20F1AGD415AN0NNNNN

Specifications

Phase: 3
Volts AC: 480
Size: 7
IP/NEMA Rating: IP54, NEMA 12
Type: AC, Drive
Horsepower: 300, 350
Amps: 415
Phase: 3
Size: 7
Type: AC, Drive
Amps: 415
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Horsepower: 300, 350