Terminal, Molded Case, Breaker, Power Defense, 600A, 3P, 2 x 2AWG-500MCM CU/AL, PD3 Global, 600VAC,

Item #: 2399781

Cat #: PDG3X3TA630

UPC: 786679586266

to view pricing and more.
Documents & Guides
Terminal, Molded Case, Breaker, Power Defense, 600 Amp, 3-Pole, 2 x 2 AWG - 500 MCM CU/AL, PD3 Global, 600 Volt AC, Tunnel Terminal, Two-Wire, Aluminum, Frame 3

Overview

Terminal, Molded Case, Breaker, Power Defense, 600 Amp, 3-Pole, 2 x 2 AWG - 500 MCM CU/AL, PD3 Global, 600 Volt AC, Tunnel Terminal, Two-Wire, Aluminum, Frame 3

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786679586266, PDG3X3TA630

Specifications

Poles: 3
Amps: 600
Type: Terminal, Breaker; Molded Case
Volts AC: 600
Allowable Gauge Range: 2 - 500
Poles: 3
Type: Terminal, Breaker; Molded Case
Allowable Gauge Range: 2 - 500
Amps: 600
Volts AC: 600