2.5 Amp Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS

Item #: 23999

Cat #: S500-2.5-R

UPC: 051712644105

to view pricing and more.
Documents & Guides
2.5 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS

Overview

2.5 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS
Also known as: 051712644105, S500-2.5-R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 2.500
Speed: Fast Acting
Amps: 2.500
Type: Fuse, Electronic