This product has been discontinued.

Transformer, 50VA, 240/480V - 120/240V, TA Series, Control
Item #: 240026
Cat #: TA-83210
UPC: 047503721162
to view pricing and more.
Documents & Guides
Transformer, 50VA, 240/480V - 120/240V, TA Series, Control50 VA, 1-Phase, 240/480V Primary Volts - 120/240V Secondary Volts, TA Series Industrial Control Transformer
Overview
Transformer, 50VA, 240/480V - 120/240V, TA Series, Control50 VA, 1-Phase, 240/480V Primary Volts - 120/240V Secondary Volts, TA Series Industrial Control Transformer
Also known as: 047503721162, TA-83210
Specifications
| Volt Amps: | 50 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Secondary Voltage: | 120, 240 |
| Primary Voltage: | 480, 240 |
| Volt Amps: | 50 |
| Phase: | 1 |
| Primary Voltage: | 480, 240 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 120, 240 |