Disconnect Switch, 600A, 240VAC, 250VDC, 2P, Fusible, NEMA 3R

Item #: 240030

Cat #: TH3226R

UPC: 783164061543

to view pricing and more.
Documents & Guides
Disconnect Switch, 600A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 3R

Overview

Disconnect Switch, 600A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 3R
Also known as: 783164061543, TH3226R

Specifications

Volts DC: 250
Poles: 2
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 600
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R