Main Circuit Breaker, 1600A, Bottom Feed, Copper, NEMA 3R, 3PH, 4W, 120/208VAC, #2-600 kcmil Lugs

Item #: 2400476

Cat #: 3PMB1600RBC600

UPC: 786689413033

to view pricing and more.
Documents & Guides
Main Terminal Box, Main Circuit Breaker, 1600 Amp, Bottom Feed, Copper, NEMA 3R, 3-Phase,4-Wire, 120/208 Volt AC, #2-600 kcmil Lugs, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Terminal Box, Main Circuit Breaker, 1600 Amp, Bottom Feed, Copper, NEMA 3R, 3-Phase,4-Wire, 120/208 Volt AC, #2-600 kcmil Lugs, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 786689413033, 3PMB1600RBC600

Specifications

Volts AC: 120/208
Type: Main Terminal, Breaker
Amps: 1600
IP/NEMA Rating: NEMA 3R
Allowable Gauge Range: 2 - 600
Volts AC: 120/208
Amps: 1600
Allowable Gauge Range: 2 - 600
Type: Main Terminal, Breaker
IP/NEMA Rating: NEMA 3R