2" x 2" Wire Duct

Item #: 240048

Cat #: TY2X2NPW6

UPC: 786210970509

to view pricing and more.
Documents & Guides
Narrow Slot Wire Duct. H x W x L: 2" x 2" x 6'. Color: White. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wire Duct. H x W x L: 2" x 2" x 6'. Color: White. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210970509, TY2X2NPW6

Specifications

Width: 2 in
Height: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 2 in
Material: PVC